WHEEL NUT M12 X 1.5 C000W36018B FOR TOYOTA
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
200 pieces in stock at Vaughan, ON as of 7:18 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 7:18 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Zinc |
| Thread Diameter | M12 |
| Pitch | 1.5 mm |
| Width Across Flats | 21 mm |
| Thickness | 16 mm |
Applications
| Passenger Car/Light Truck |
| For use in replacing the chrome wheel nuts when steel wheels replace aluminum mag wheels |
Review(s)
Product not yet rated.